Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big and Tall Chair with Arms - Fabric - High Back - Gray

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Big and Tall Chair with Arms - Fabric - High Back - Gray

Item #: WB506572GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 254.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Big and Tall Chair with Arms - Fabric - High Back - Gray

Combines comfort and sturdy reinforced construction at an exceptional value. Features an extra plush 4" thick 23"W x 21"D seat cushion and large 4" thick 23"W x 27"H back. Contoured design includes lumbar support for proper sitting posture. Covered in durable Scotchgard® Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 19" to 22" seat height adjustment. Accented with an attractive aluminum five star base featuring dual casters for easy mobility. Adjustable T-Arms feature 1" side-to-side and 2-1/2" up/down adjustment. Accepts optional glide model 506818.450 lb. capacity. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • BRANDInterion®
    • STYLEBig and Tall Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23 (58.42 cm)
    • BACK HEIGHT INCHES27 (68.58 cm)
    • BACK TYPEHigh Back
    • DESCRIPTIONBig and Tall Chair
    • SEAT WIDTH INCHES23 (58.42 cm)
    • SEAT DEPTH INCHES21 (53.34 cm)
    • MANUFACTURERS PART NUMBER506572GY
    • WEIGHT LBS59 (26.82 kg)
    • CAPACITY LBS450 (204.55 kg)
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • NUMBER OF SEATS1
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES27 (68.58 cm)
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES27 (68.58 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

So Far So Good

The chair wasn't difficult to assemble, and so far has been very comfortable. I weigh 350 lbs, so this chair should never be stressed by my weight. The only slight complaint I had was the chair had an odor for the 1st week, or so, but it cleared up. I cannot comment on the durability of the chair, but it appears to be stout, and well made.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

8 Results

Solid

Your review: nice solid chair for the big person.

Is this review helpful?

So Far So Good

Your review: The chair wasn't difficult to assemble, and so far has been very comfortable. I weigh 350 lbs, so this chair should never be stressed by my weight. The only slight complaint I had was the chair had an odor for the 1st week, or so, but it cleared up. I cannot comment on the durability of the chair, but it appears to be stout, and well made.

Is this review helpful?

Great chair

Your review: I'm 6' tall and 400 lbs. And female. I looked a long time for chairs that were affordable and adjustable and heavy duty. I am very happy with my buy so far, but I just got it. Seems like it will hold up for a long time (I hope). I haven't seen a better buy. Good value for the money. Other similar chairs started at $500.

Is this review helpful?

The Last Chair You'll Need

Your review: This chair is a beast! Very heavy-duty and not bad looking to boot. As a bigger guy, I've been through 5 0r 6 office chairs in the past 10 years. You do get what you pay for. This one looks to be the last one I'll ever need. Nice...

Is this review helpful?

Good chair

Your review: This chair seems to be well worth the price. We did some comparison shopping before purchasing and this was the best price for this chair. My husband has gone through a new low end office chair about every 6-9 months. This chair seems like it is well-made and will last a lot longer.

Is this review helpful?

total satisfaction

Your review: I had a wooden desk chair for over 15 years that I loved, but the chair that I bought from Global to replace it is even better - and it will undoubtedly last longer.

Is this review helpful?

About what I expected

Is this review helpful?

BIG CHAIR

Your review: GOOD CHAIR FOR THE PRICE.

Is this review helpful?

Sort by: 

8 Results

There are 8 questions and 1 answers for this product.

Sort by: 

8 Results

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

8 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.