Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company Steel Cash Box 04961 Combination Lock, 11-1/2"W x 7-3/4"D x 3-1/4"H, Pebble Beige

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

PM Company Steel Cash Box 04961 Combination Lock, 11-1/2"W x 7-3/4"D x 3-1/4"H, Pebble Beige

Item #: WBB50198

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $56.44 Save up to 3%
Qty Price
1
$59.95 ea.
2+ $54.95 ea.
Product Information
Customer Review
Product Q&A
Accessories

Combination Lock Steel Cash Box, 11-1/2w x 7-3/4d x 3-1/4h, Pebble Beige

Three-number combination lock for protection, lid tray with clips to hold bills in place and a removable six-compartment bottom tray to hold loose and rolled coins and checks. 11-1/2w x 7-3/4d x 3-1/4h. Cash Drawer/Box/Tray Type: Box; Carrying Method: N\A; Denomination: N\A; Money Tray Features: 6 Compartments.

Product Specifications

    • WIDTH INCHES11-1/2 (29.21 cm)
    • DEPTH INCHES7-3/4 (19.69 cm)
    • HEIGHT INCHES3-1/4 (8.26 cm)
    • BRANDPM Company®
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DESCRIPTIONCombination Lock Steel Cash Box
    • LOCK TYPECombination Lock
    • MANUFACTURERS PART NUMBERPMC04961
    • PACKAGE QUANTITY1
    • TYPECash Box
    • NUMBER OF BILL COMPARTMENTS5
    • NUMBER OF COIN COMPARTMENTS5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.