Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Wardrobe Storage Cabinet EAWR361872 - 36x18x72, Charcoal

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Sandusky Elite Series Wardrobe Storage Cabinet EAWR361872 - 36x18x72, Charcoal

Item #: WB334165CH

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 408.95
Product Information
Customer Review
Product Q&A
All-Welded Storage Cabinet with Recessed Handles
Wardrobe Style

Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. This wardrobe cabinet includes a full width coat rod. The 200 lb. capacity shelf meets ANSI/BIFMA shelf capacity standards. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FINISHCharcoal
    • CONSTRUCTION22 Gauge Steel
    • HANDLE TYPERecessed Handle
    • MODEL334165CH
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200-230 (90.91 kg)
    • STYLEWardrobe Cabinet
    • WEIGHT LBS135 (61.36 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lockers for Operators & Maint. Crews

Your review: Great Price for Great Quality

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
Save $68.00 with this comparable product +
Item #: WB270032BK
Usually ships in 2 to 5 days