Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Classic Series Counter Height Storage Cabinet CA21361842-09 - 36x18x42 Black
See all 85 items in product family

Sandusky Classic Series Counter Height Storage Cabinet CA21361842-09 - 36x18x42 Black

Item #: WB603052BK

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 283.95
Product Information
Customer Review
Product Q&A
Accessories
COUNTER HIGH
ALL WELDED STORAGE CABINET

These quality, all-welded cabinets arrive ready to use. Durable steel construction combined with quiet door closure make these cabinets the ideal choice for any environment. 24 gauge steel back and side construction. 180 lb. capacity shelves adjusts on 2" centers. Three sets of hinges and full welded door stiffener helps maintain door alignment and rigidity. Three point locking system for added security Single chrome swing handle with keyed lock. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION24 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERCA21361842-09
    • OPENINGS3
    • SERIESClassic Commercial Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • STYLECounter Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I have toggle bolts rated for 265 lbs, but I wanted to be sure they would work before ordering your system. Do you have any hanging recommendations?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

What is the weight of this item? I could not locate it on your specs. We will need to hang this and I need to know the toggle bolts that I need to purchase for hanging on drywall.

Question Asked By: Justin , Pittsburgh, PA , February 09, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.