Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Wall Cabinet WA21301230 Double Door - 30x12x30, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Sandusky Wall Cabinet WA21301230 Double Door - 30x12x30, Light Gray

Item #: WB237809LG

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 243.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Solid Door Wall Cabinet
Create secure locking storage at eye level for valuable equipment, first aid items, sensitive data or inventory. Fully adjustable shelf on 2" centers plus raised bottom shelf. Three point locking system. Meets ANSI/BIFMA shelf standards. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FINISHLight Gray
    • DOOR TYPESolid Front
    • HANDLE TYPESwing Handle
    • SHELF CAPACITY LBS150 (68.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Well built easy to hang.

Your review: Cabinet was well constructed and easy to complete assembly. Using 1/4" lag bolts into the wall studs it went up easily.

Is this review helpful?

Great Cabinets

Your review: We have ordered these same cabinets in the past and they have been great. We recently moved our offices and needed some more storage, and these were the perfect solution. We mounted them on the wall and were able to fit everything we needed to make everything run smoothly.

Is this review helpful?

Worked great for were we needed it

Your review: great would buy again

Is this review helpful?

Wall Storage Cabinet

Your review: Product was exactly as described and was very easy to put together.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
Save $80.00 with this comparable product +
Item #: WB269876GY
Usually ships same day.