Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Wall Cabinet WA21301230 Double Door - 30x12x30, Black

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Sandusky Wall Cabinet WA21301230 Double Door - 30x12x30, Black

Item #: WB237809BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $249.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Solid Door Wall Cabinet
Create secure locking storage at eye level for valuable equipment, first aid items, sensitive data or inventory. Fully adjustable shelf on 2" centers plus raised bottom shelf. Three point locking system. Meets ANSI/BIFMA shelf standards. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESolid Front
    • FIXED SHELVES1
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERWA21301230-09
    • OPENINGS2
    • SHELF CAPACITY LBS150 (68.18 kg)
    • SHELF QUANTITY2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Flimsy, poorly finished, got order wrong

Your review: Ordered these all keyed alike, they arrived NOT keyed alike. Sandusky customer service was crabby, wouldn't ship the correct items overnight, even though it was their mistake.

Is this review helpful?

wall cabinet

Your review: Served my purpose very well

Is this review helpful?

Wall Cabinet

Your review: Serves our needs and we appreciate the speedy delivery service.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.