Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Wall & Bench Cabinet WBC-2621 - 26-1/2"W x 9"D x  21"H, Putty
See all 72 items in product family

Pucel Wall & Bench Cabinet WBC-2621 - 26-1/2"W x 9"D x 21"H, Putty

Item #: WBB179872

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $173.95
Product Information
Customer Review
Product Q&A
Accessories
Wall & Bench Cabinet

This Wall and Bench Cabinet keeps small parts organized and out of the way. Features 20-gauge all welded steel construction for long lasting durability. The cabinet can be mounted on a wall to save floor space. Doors are secured with a cylinder lock for secure storage. 2 keys included. Four fixed shelves included.

Product Specifications

    • WIDTH INCHES26-1/2 (67.31 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • ADJUSTABLE SHELVES0
    • BRANDPucel
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall and Bench Cabinet
    • DOOR QUANTITY2
    • FIXED SHELVES4
    • MANUFACTURERS PART NUMBERWBC-2621-4-PUTTY
    • SHELF QUANTITY4
    • TYPEWall/Bench Mount
    • APPROVAL/REGULATIONSGreenguard Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.