Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Clear View Wall Cabinet WA1V161226 Single Door - 16x12x26, Black

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Sandusky Clear View Wall Cabinet WA1V161226 Single Door - 16x12x26, Black

Item #: WB603597BK

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95
Product Information
Customer Review
Product Q&A
Clear View Cabinets
Create secure locking storage at eye level for valuable equipment, first aid items, sensitive data or inventory. Includes high-impact acrylic windows. Second shelf is adjustable and fits bottom so contents can slide out without lifting over lip. Powder coat finish. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPEClearview Acrylic
    • FIXED SHELVES0
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERWA1V161226-09
    • OPENINGS2
    • SHELF CAPACITY LBS100 (45.45 kg)
    • SHELF QUANTITY2
    • APPROVAL/REGULATIONSGreenguard Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.