Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky System Series Counter Height Storage Cabinet HF2F301842 - 30x18x42, Black

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Sandusky System Series Counter Height Storage Cabinet HF2F301842 - 30x18x42, Black

Item #: WB245094BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $316.95
Product Information
Customer Review
Product Q&A
Accessories
COUNTER HIGH FLUSH FRONT
ALL-WELDED STORAGE CABINET

Constructed of 22-gauge steel in an attractive embossed textured finish that doesn't show fingerprints or scratches. Compliments any environment and provides years of long-term usage. Features full length recessed door/drawer pulls. Comes with fixed shelves with 180 lb. capacities. Full recessed pull door with recessed push button handle. Two keys included. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION22 Gauge Steel
    • DESCRIPTIONStorage Cabinet
    • DOOR QUANTITY2
    • FIXED SHELVES2
    • HANDLE TYPERecessed Pull Handle
    • MANUFACTURERS PART NUMBERHF2F301842-09
    • OPENINGS3
    • SERIESSystem Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • STYLECounter Height

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good construction, poor powdercoating inside

Your review: Overall I am pleased with my purchase. This unit was well constructed and the smaller size allowed me to fit it in an awkward space. The manufacturer also did a good job packing it to avoid shipping damage. The unit looks good on the outside, but the inside powdercoating was not as well done as with the other brands I've purchased through Global. I called Sandusky with this feedback and they are sending me some touch up paint for the spots they missed.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

I have toggle bolts rated for 265 lbs, but I wanted to be sure they would work before ordering your system. Do you have any hanging recommendations?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the weight of this item? I could not locate it on your specs. We will need to hang this and I need to know the toggle bolts that I need to purchase for hanging on drywall.

Question Asked By: Justin , Pittsburgh, PA , February 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.