Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EDSAL Economical Storage Cabinet: Unassembled - 36x24x78 - Gray
See all 100 items in product family

EDSAL Economical Storage Cabinet: Unassembled - 36x24x78 - Gray

Item #: WB240738GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $420.95
Product Information
Customer Review
Product Q&A
Accessories
EDSAL Economical Storage Cabinet: Unassembled - 36x24x78 - Gray, RTA8005GY

Practical EDSAL Economical Storage Cabinets house office products, maintenance and janitorial supplies, and other lightweight items. 20 to 24-gauge steel cabinets; 22 gauge steel shelves. Shelves adjust on 2 centers. Welded door frame ensures proper door alignment. Doors swing open a full 180 degrees and include a locking handle with 2 keys. Three point lock. Tough powder coat finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRTA8005GY
    • OPENINGS5
    • SHELF CAPACITY LBS175 (79.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $4.00 with this comparable product +
Item #: WB493310GY
Ships same day.
(0)
$416.95