Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Storage Cabinet Easy Assembly 48x24x78 Tan

Rollover image to zoom in

Click image to enlarge

Global™ Storage Cabinet Easy Assembly 48x24x78 Tan

Item #: WB257919TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $529.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Storage Cabinet Easy Assembly 48x24x78 Tan

Styled to suit the office with no exposed nuts or bolts and reinforced to withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price.

The channel reinforced, box formed doors provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Shelf Dimension is 22.125" x 47.8125", Shelf Thickness is 0.0239 (24 Gauge). Chrome diecast key locking handles.

Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2" centers with sturdy shelf clips. This 48"W model's base is reinforced with 2 I-beams to retain rigidity and strength. Very easy to assemble - requires only 4 screws Overall inside Dimensions 47-3/4"W x 23"D x 73-1/2"H.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • INSIDE WIDTH INCHES48 (121.92 cm)
    • INSIDE DEPTH INCHES23-1/2 (59.69 cm)
    • INSIDE HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Alike
    • OPENINGS5
    • SHELF CAPACITY LBS300 (136.36 kg)
    • STYLEStorage Cabinet
    • LIMITED WARRANTY1 Year
  • Dual polished chrome handles. Right handle includes a cylinder lock with 2 keys.
  • Locking rod passes through the nylon guides at top and bottom of cabinet for quiet, smooth operation.
  • Nylon stops also dampen sound when closing door.
  • Shelf clips allow fast, easy and tool-free adjustment at 2" increments.
  • I-beam reinforced base ensures quality and long life. Cabinet remains rigid and aligned to provide years of secure, reliable service.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Inventory and Purchasing Manager

Your review: Great unit. Good size and easy to assemble. Using it to store 5 folding tables and 8 folding benches as well as a few other supplies. Ample space and great construction.

Is this review helpful?

Nice Cabinet

Your review: Went together quickly and was easy to assemble. Instruction are okay could be better. Would have been 5 stars, but had a minor bend in one panel, easy fix. One of the shelf also had a scratch in it.

Is this review helpful?

VP Operations

Your review: The cabinet was easier to build then I thought. The one complaint I have is that there were significant scratches on a couple of the metal panels. They should be packed better.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.