Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Storage Cabinet KK1080  - 36x18x78 - Black

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Lyon Storage Cabinet KK1080 - 36x18x78 - Black

Item #: WB506162BK

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,050.08 Save up to 35%
Price: $680.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LYON ASSEMBLED
STORAGE CABINET

Contemporary styling and durable construction make this all-welded storage cabinet the ideal choice for office or warehouse use. Rounded front corners for an attractive, modern appearance. Features precision engineering, felt pad dampers and nylon hinge washers for smooth, quiet door operation. Includes three-point locking handle with 180° full swing double doors for easy access. Includes reinforced door channels for added rigidity. Shelves adjust on 2" centers. Ships assembled, ready to use.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBERKK1080
    • MODEL506162BK
    • OPENINGS5
    • SHELF CAPACITY LBS180 (81.82 kg)
    • SHELF QUANTITY4
    • STYLEStorage Cabinet
    • WEIGHT LBS154 (70 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $205.05 with this comparable product +
Item #: WB603599BK
Usually ships in 2 to 5 days
$474.95