Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Job Site Storage Cabinet JSC-602460-95 - 60"W x 24"D x 60"H

Durham Job Site Storage Cabinet JSC-602460-95 - 60"W x 24"D x 60"H

Item #: WBB170085

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $998.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
All welded 16 gauge steel construction with durable gray powder coat finish. Heavy duty secure storage for outside applications and 3 full width shelves are welded in place. Double doors have protected padlock attachment (Padlock not included). Skid plates allow access for forklift trucks while welded corners with drip shield to deflects rain. Side handles are included and ships fully assembled ready for use.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY LBS1450 (659.09 kg)
    • BRANDDurham
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • DESCRIPTIONJob Site Storage Cabinet
    • MANUFACTURERS PART NUMBERJSC-602460-95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.