Tennsco Jumbo Storage Cabinet J1878A-N 03 - Unassembled, 48x18x78 Black

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Tennsco Jumbo Storage Cabinet J1878A-N 03 - Unassembled, 48x18x78 Black

Item #: WB752495BK

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $602.00 ea.
3+ $588.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EASY ASSEMBLY INDUSTRIAL CABINETS
Storage 48W x 18D Cabinet
This industrial grade steel storage cabinet gives superior security to all your valuable tools and supplies. Built to withstand harsh environments, yet stylish enough for office use. Storage cabinet is made with high quality cold rolled carbon steel for long lasting strength and dependable service. 22 gauge steel body is reinforced with a 16 gauge C-channel steel frame. Smooth panels with no exposed bolts or sharp edges. 1 thick x 20 gauge steel doors have 5-knuckle hinges and are reinforced with a 4W door stiffener for extra strength. 3-point locking system with chrome handles and built-in key lock for security. Internal louvers on back of industrial cabinets allow ventilation. Industrial storage cabinet features 22 gauge steel shelves that are height adjustable at 2 increments. Offers 300 lb. shelf capacity. Includes adjustable leveling feet. Durable powder coat finish. Easy assembly.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBERJ1878A-N 03
    • MODEL752495BK
    • OPENINGS5
    • SHELF CAPACITY LBS300 (136.36 kg)
    • SHELF QUANTITY4
    • STYLEStorage Cabinet
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Storage cabinets

Your review: These cabinets are great for our purposes.

Is this review helpful?

Nice Cabinet

Your review: A nice big cabinet. The back panel is two vertical pieces and when bolted together the seven bolt holes were very slightly off so the back panels buckle a little. The instructions are well written and clear.

Is this review helpful?

Sort by: 
1 ...

2 Results
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
No Thanks x
Save $114.05 with this comparable product +
Item #: WB493311BK
Ships same day.
(1)
$487.95