Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Storage Cabinet EA42462472 - 46x24x72, Black

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Sandusky Elite Series Storage Cabinet EA42462472 - 46x24x72, Black

Item #: WB198763BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $596.00 ea.
3+ $553.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Industrial Grade Steel Storage Cabinet
All-Welded Jumbo Storage Cabinet Model

Durable industrial quality all-welded steel construction combined with a quiet door closure make this cabinet the ideal choice for the office, warehouse and more. This jumbo storage cabinet measures 46"W x 72"H x 24" deep to provide maximum storage space. Features stronger 22 gauge cabinet and double chrome swing handles, one fixed and one with a key lock. The 20 gauge shelves have additional reinforcements, each support 230 lbs. of evenly distributed loads, and adjust easily on 2" centers. Doors include 3 sets of hinges and closes securely with a 3 point latching system and single chrome swing handle with keyed lock. Durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES46 (116.84 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION22 Gauge Steel
    • DESCRIPTIONJumbo Storage
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBEREA42462472-09
    • OPENINGS5
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200-230 (104.55 kg)
    • SHELF QUANTITY4
    • WEIGHT LBS212 (96.36 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Satisfied Customer

Your review: Overall satisfied with my purchase and would purchase from them again. I had to cancel my first order due to the delivery address not being noted correctly by customer service. This process took a few days. It was delivered with no notice. They just showed up with the cabinet at our front door. It all worked out and customer service was always very nice. I would order from them again.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What type of locking mechanism do these cabinets have? Does it have a keyed lock or a place to use a padlock?

Question Asked By: Toby , March 07, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Upgrade this item for just $131.00 more +
Item #: WB603600BK
Usually ships in 2 to 5 days
(7)
$727.00