Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Storage Cabinet EA42361878 - 36x18x78, Black

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Sandusky Elite Series Storage Cabinet EA42361878 - 36x18x78, Black

Item #: WB198706BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $442.95 ea.
3+ $413.95 ea.
Product Information
Customer Review
Product Q&A
Industrial Grade Steel Storage Cabinet
All-Welded Storage Cabinet Model

Durable industrial quality all-welded steel construction combined with a quiet door closure make this cabinet the ideal choice for the office, warehouse and more. Features stronger 22 gauge cabinet and double chrome swing handles, one fixed and one with a key lock. The 22 gauge shelves each support 200 lbs. of evenly distributed loads and adjust easily on 2" centers. Doors include 3 sets of hinges and a full welded door stiffener to maintain door alignment and rigidity. Storage cabinet closes securely with a 3 point latching system and single chrome swing handle with keyed lock. Durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION22 Gauge Steel
    • DESCRIPTIONStorage Cabinet
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPESwing Handle
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBEREA42361878-09
    • OPENINGS5
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200-230 (90.91 kg)
    • SHELF QUANTITY4
    • WEIGHT LBS158 (71.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What type of locking mechanism do these cabinets have? Does it have a keyed lock or a place to use a padlock?

Question Asked By: Toby , March 07, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.