Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Fire Resistant Cabinet BX29-GP, All Welded 43"W x 18"D x 65"D Gray

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Jamco Fire Resistant Cabinet BX29-GP, All Welded 43"W x 18"D x 65"D Gray

Item #: WB237305GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,117.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
All-Welded Fire Resistant Cabinet
with Manual Close Bifold Doors
Fights Data Theft - Resists Fire Damage


This top-quality fire resistant cabinet offers the same features as our flammable liquid cabinets with a neat attractive appearance for the office. Rugged construction protects valuable back up tapes, sensitive data, records and supplies from theft and fire. Includes additional shelves for your supply storage needs. All welded body includes 2 walls of 18 gauge steel with a 1-1/2" insulating air space.

Fire resistant cabinet doors are double walled with 14 gauge steel outside and 18 gauge inside, lock securely with 3 point latching, have heavy duty 4" welded hinges and feature smooth, radius edges. Attractive lockable flush front handle includes 2 keys. 2"H raised doorsills contain leaks. Leveling feet. Shelves adjust at 2-1/2" increments. Powder coat finish includes shelves. This fire resistant cabinet model's Manual Close Bifold Doors will not close automatically in the event of fire. Doors open 180° for full access. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY CUBIC FEET29
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDJamco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close Bi-Fold
    • MANUFACTURERS PART NUMBERBX29-GP
    • OPENINGS5
    • SHELF CAPACITY LBS350 (159.09 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.