Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compact Storage Cabinet 30x15x66 Tan

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Compact Storage Cabinet 30x15x66 Tan

Item #: WB254407TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 275.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE DOOR EASY TO ASSEMBLE
COMPACT STORAGE CABINET

This compact cabinet is ideal to fit smaller areas where storage is needed. Crisp, contemporary styling meets storage needs in warehouse or office. Locking door handle provides security. Shelves adjust on 2" centers. Double door. Durable powder coat finish in tan.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBER6-600TN
    • OPENINGS5
    • SHELF CAPACITY LBS175 (79.55 kg)
    • STYLEStorage Cabinet
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Poor item

Your review: Very disappointed with the item and the customer service at this company. I received damaged cabinets and was told that it can take up to 120 days for the company and carrier to resolve the issue. They are asking me to store the item until this is resolved. No one returns my calls from customer service unless I initiate follow up. I am a very dissatisfied company and still hoping this gets resolved soon !!! *** Emailed Michelle to contac the customer. Denied.***

Is this review helpful?

COMPACT STORAGE CABINET

Your review: THEY ARE WORKING FINE. WE ARE SATISFIED WITH THEM. THANKS

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Who is the manufacturer of the cabinet #T91254407TN (Compact Storage Cabinet 30X15X66", tan)? I'd like to know this before ordering it. Thank you.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.