Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compact Storage Cabinet 18x18x66 Tan

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Compact Storage Cabinet 18x18x66 Tan

Item #: WB254101TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 264.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SINGLE DOOR EASY TO ASSEMBLE
COMPACT STORAGE CABINET

This compact cabinet is ideal to fit smaller areas where storage is needed. Crisp, contemporary styling meets storage needs in warehouse or office. Locking door handle provides security. Shelves adjust on 2" centers. Single door. Durable powder coat finish in tan.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBER6602-TN
    • OPENINGS5
    • SHELF CAPACITY LBS175 (79.55 kg)
    • STYLEStorage Cabinet
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Space saver

Your review: Due to cramped space available in my garage, this cabinet is perfect for my needs.

Is this review helpful?

Great cabinet

Your review: although it was completely collapsed when it arrived it was easy to assemble and was very sturdy when standing complete. Door works great and hardware is sturdy

Is this review helpful?

Storage cabinet

Your review: Service good except for 2 dings in shipping.

Is this review helpful?

Good Cabinet

Your review: This is just what we needed. Compact but still enough room to store several items. Good quality and doesn't take up much room.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 5 answers for this product.

Sort by: 

4 Results

are the shelves removable that brooms could stand in the cabinet?

Question Asked By: Kelly , October 04, 2017

+ View 1 Answer

Answer This Question

are the shelves removable that brooms could stand in the cabinet?

Question Asked By: Kelly , October 04, 2017

+ View 1 Answer

Answer This Question

Can the shelves be adjusted once the cabinet is put together?

Question Asked By: Amy , October 04, 2017

+ View 1 Answer

Answer This Question

How much does this cabinet weigh?

Question Asked By: Amy , October 04, 2017

+ View 1 Answer

Answer This Question

can the door be switched to swing left?

Question Asked By: Shlomo , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.