Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional Shelves for 36"W x 18"D Storage Cabinet - Gray

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Additional Shelves for 36"W x 18"D Storage Cabinet - Gray

Item #: WB237650GY

Ships same day. Only 14 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Shelf for
Steel Storage Cabinets

These sturdy box formed steel shelves have channel reinforcements which provide a 300 lb. capacity. They adjust easily on 2" centers with strong, convenient shelf clips.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MODEL237650GY
    • PACKAGE QUANTITY2
    • SHELF CAPACITY LBS300 (136.36 kg)
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
5 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can you provide me with the weight of the assembled product. Also, the weight of the identical cabinet but in 48x24x78 size.

Question Asked By: John , September 22, 2014

Not Answered Yet

Answer This Question

Can additional keys be ordered for these cabinets?

Question Asked By: Margie , Arlington, VA , March 19, 2012

Not Answered Yet

Answer This Question

Can yhis cabinet be equiped to roll on casters??

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Can additional shelfs be purchased and installed in these cabinets?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Are all of these storage lockers keyed the same or can they be sold with different keys?

Question Asked By: Tim , Denver , December 21, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.