Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Clear View Storage Cabinet Assembled 48x24x78 - Tan

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Global™ Clear View Storage Cabinet Assembled 48x24x78 - Tan

Item #: WB237621TN

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $808.00 ea.
3+ $738.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Clear View Storage Cabinet Assembled 48x24x78 - Tan

The best value on the market, these storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows (window dimensions 9.25"x61"), 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcements to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Includes center I-beam installed in the base of the cabinet. Shelf dimensions 47.8125"L x 22.125"D. Assembled Clear View Cabinets are not returnable.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Alike
    • MANUFACTURERS PART NUMBER237668TN
    • OPENINGS5
    • SHELF CAPACITY LBS300 (136.36 kg)
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.