Rousseau Modular Storage Drawer Cabinet 36x24x32, 5 Drawers (2 Sizes) w/o Divider, w/Lock, Blue

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Rousseau Modular Storage Drawer Cabinet 36x24x32, 5 Drawers (2 Sizes) w/o Divider, w/Lock, Blue

Item #: WB237233BL

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,244.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rousseau Metal R5PEE-3004 Modular Storage Drawer Cabinet 36x24x32, 5 Drawers (2 Sizes) w/o Divider, w/Lock, Blue

Organize and secure valuable tools, parts or assemblies with these all welded steel cabinets with an attractive refined appearance and heavy-duty construction. Super strong drawers hold 400 lbs., open easily on side mounted tracks and lock with a central cylinder lock. Drawers maximize storage space with full height sides, open 100% for full access and feature full width handles for better grip and flush, catch-free front.
Sturdy drawer cabinets have a reinforced base, are stackable, permit forklift access with a 2" front opening and feature a durable baked enamel finish. Cabinets include knockouts for ganging and stacking and an anchoring kit for concrete floors and stacking. Drawer cabinet ships fully assembled. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details. Cabinet Drawer Divider Kit is not included, sold separately.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • ASSEMBLYAssembled
    • BRANDRousseau Metal
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400 (181.82 kg)
    • DRAWER QUANTITY5
    • DRAWER QUANTITY (DRAWER HEIGHT)4(5"), 1(6")
    • LOCK TYPEKeyed Differently Lock
    • MANUFACTURERS PART NUMBERR5PEE-3004KD-51
    • STYLEBench High
    • TYPECabinet w/o Drawer Dividers