Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rousseau Modular Storage Drawer Cabinet 30x27x32, 5 Drawers (5 Sizes) w/o Divider, w/Lock, Gray

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Rousseau Modular Storage Drawer Cabinet 30x27x32, 5 Drawers (5 Sizes) w/o Divider, w/Lock, Gray

Item #: WB237218GY

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,207.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rousseau Metal R5PDG-3006 Modular Storage Drawer Cabinet 30x27x32, 5 Drawers (5 Sizes) w/o Divider, w/Lock, Gray

Organize and secure valuable tools, parts or assemblies with these all welded steel cabinets with an attractive refined appearance and heavy-duty construction. Super strong drawers hold 400 lbs., open easily on side mounted tracks and lock with a central cylinder lock. Drawers maximize storage space with full height sides, open 100% for full access and feature full width handles for better grip and flush, catch-free front.
Sturdy drawer cabinets have a reinforced base, are stackable, permit forklift access with a 2" front opening and feature a durable baked enamel finish. Cabinets include knockouts for ganging and stacking and an anchoring kit for concrete floors and stacking. Drawer cabinet ships fully assembled. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details. Cabinet Drawer Divider Kit is not included, sold separately.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • ASSEMBLYAssembled
    • BRANDRousseau Metal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400 (181.82 kg)
    • DRAWER QUANTITY5
    • DRAWER QUANTITY (DRAWER HEIGHT)1(3"), 1(4"), 1(5"), 1(6"), 1(8")
    • LOCK TYPEKeyed Differently Lock
    • MANUFACTURERS PART NUMBERR5PDG-3006KD-71
    • STYLEBench High
    • TYPECabinet w/o Drawer Dividers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.