Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Modular Storage Drawer Cabinet PBS35453010030 Bench Height, Putty/Blue

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Lyon Modular Storage Drawer Cabinet PBS35453010030 Bench Height, Putty/Blue

Item #: WB257712PB

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,430.43 Save up to 43%
Price: $1,966.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon Bench High Drawer Storage
Efficient use of floor space. Drawers have side mount tracks for 15% more usable space, full extension and smooth glide, even at 400 lb. capacity. Central system locks all drawers and includes a dust cover. Double wall construction. Reinforced cabinet bottom and wider base for forklift access (removable panel base) allow easy transport. Non-returnable.

Product Specifications

    • WIDTH INCHES45 (114.3 cm)
    • DEPTH INCHES28-1/4 (71.76 cm)
    • HEIGHT INCHES33-1/4 (84.46 cm)
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYBlue
    • COLOR FINISHPutty/Blue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400 (181.82 kg)
    • DRAWER COLORBlue
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY5
    • DRAWER QUANTITY (DRAWER HEIGHT)1(2-1/4"), 1(3"), 1(3-7/8"), 1(5-3/8"), 1(8-1/2")
    • FRAME COLORPutty
    • MANUFACTURERS PART NUMBERPBS35453010030
    • MODEL257712PB
    • STYLEBench High
    • WEIGHT LBS472 (214.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.