Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lista® 7 Drawer 24"W Shallow Depth Mobile Cabinet w/Butcher Block Top-Blue, Individual Lock
See all 52 items in product family

Lista® 7 Drawer 24"W Shallow Depth Mobile Cabinet w/Butcher Block Top-Blue, Individual Lock

Item #: WBB192210

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,557.95 Save up to 12%
Price: $2,256.00
Product Information
Customer Review
Product Q&A
Accessories
Durable, secure Lista® mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools.

Typical storage applications include parts, tools, MRO, hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 72 drawer compartments, and butcher block top (assembly required). Drawers have 440 lb. weight capacity. Includes lock and 2 keys. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

Product Specifications

    • WIDTH INCHES28-1/4 (71.76 cm)
    • DEPTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES43-1/4 (109.86 cm)
    • BRANDLista
    • COLOR FAMILYBlue
    • COLOR FINISHBright Blue
    • COMPARTMENTS72
    • DESCRIPTIONShallow Depth Mobile Cabinet
    • DRAWER CAPACITY LBS440 (200 kg)
    • DRAWER QUANTITY7
    • DRAWER QUANTITY (DRAWER HEIGHT)4(2"), 1(3"), 1(5"), 1(7")
    • LOCK TYPEKeyed Differently Lock
    • MANUFACTURERS PART NUMBERXSST0750-0701M-BTBBRG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.