Lista® 5 Drawer Shallow Depth Cabinet - Blue, Individual Lock
See all 104 items in product family

Lista® 5 Drawer Shallow Depth Cabinet - Blue, Individual Lock

Item #: WBB192216

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,942.29 Save up to 6%
Price: $ 1,822.00
Product Information
Customer Review
Product Q&A
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.

Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 5 drawers: (3) 5" (1) 7" (1) 9", 57 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

Product Specifications

    • WIDTH INCHES40-1/4 (102.24 cm)
    • DEPTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES41-3/4 (106.05 cm)
    • BRANDLista
    • DESCRIPTION5 Drawer Cabinet
    • DRAWER CAPACITY LBS440 (200 kg)
    • DRAWER QUANTITY (DRAWER HEIGHT)3(5"), 1(7"), 1(9")
    • LOCK TYPEKeyed Differently Lock