Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lista® 12 Drawer Standard Width Cabinet - Bright Blue, Individual Lock
See all 112 items in product family

Lista® 12 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Item #: WBB192207

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,470.08 Save up to 12%
Price: $3,060.00
Product Information
Customer Review
Product Q&A
Accessories
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.

Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small to medium sized items. Includes 12 drawers: (4) 2" (3) 3" (5) 5", 210 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

Product Specifications

    • WIDTH INCHES28-1/4 (71.76 cm)
    • DEPTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES59-1/2 (151.13 cm)
    • BRANDLista
    • COLOR FAMILYBlue
    • COLOR FINISHBright Blue
    • COMPARTMENTS88
    • DESCRIPTION12 Drawer Cabinet
    • DRAWER CAPACITY LBS440 (200 kg)
    • DRAWER QUANTITY12
    • DRAWER QUANTITY (DRAWER HEIGHT)4(2"), 3(3"), 5(5")
    • LOCK TYPEKeyed Differently Lock
    • MANUFACTURERS PART NUMBERXSSC1350-1234BBRG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.