Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rousseau Metal Heavy Duty Modular Drawer Cabinet 5 Drawer Counter High 24"W - Avalanche Blue
See all 108 items in product family

Rousseau Metal Heavy Duty Modular Drawer Cabinet 5 Drawer Counter High 24"W - Avalanche Blue

Item #: WBB181001

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,277.00
Product Information
Customer Review
Product Q&A
Rousseau Metal R5ACG-3403 Heavy Duty Modular Drawer Cabinet 5 Drawer Counter High 24"W w/Divider and Lock, Avalanche Blue

This Heavy-Duty Cabinet has 5 drawers (1 at 3"H; 3 at 6"H; 1 at 9"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Avalanche Blue. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDRousseau Metal
    • COLOR FINISHAvalanche Blue
    • DRAWER CAPACITY LBS400 (181.82 kg)
    • DRAWER QUANTITY (DRAWER HEIGHT)1(3"), 3(6"), 1(9")
    • LOCK TYPEKeyed Differently Lock
    • STYLECounter High
    • TYPECabinet w/ Drawer Dividers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.