Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Classic Series Janitorial Storage Cabinet VFC1301566 - 30x15x66, Putty

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Sandusky Classic Series Janitorial Storage Cabinet VFC1301566 - 30x15x66, Putty

Item #: WB237757PY

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 322.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Janitorial Cabinet
Organizes maintenance and cleaning supplies. Provides storage for brooms, mops, vacuum cleaners and more. Includes 3 fixed height shelves, shelf openings measure 18"W x 14"D x 12"H. Locking handle for safety and security. Box formed, channel reinforced doors for added strength. Retaining lip on bottom level contains spills. Shipped assembled.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTION24 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES3
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERVFC1301566-07
    • OPENINGS4
    • SERIESClassic Commercial Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • WEIGHT LBS72 (32.73 kg)
    • APPROVAL/REGULATIONSGreenguard Certified
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.