Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storage Cabinet Accessory Shelf

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Storage Cabinet Accessory Shelf

Item #: WB714171

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 95.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ALL WELDED STORAGE CABINET
Protects tools and equipment! Versatile, rugged welded heavy gauge steel security cabinet great for tools, small dies, all your supplies. The strongest storage cabinet available. Extra strong 14 gauge reinforced shelves hold 800-lbs. evenly distributed. Keyed handle keeps contents safe. Gray enamel finish. Shipped fully assembled, ready to use. STORAGE CABINET has one fixed center shelf, other shelves adjust on 2" centers. For ADDITIONAL SHELVES: Choose the right stock number to match your cabinet. Openings: 3

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYAssembled
    • BRANDEdsal
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERVCEX236G
    • MODEL714171
    • SHELF CAPACITY LBS800 (363.64 kg)
    • WEIGHT LBS18 (8.18 kg)
    • accessory_typeAdditional Shelf
    • Base Model Number714171
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.