Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Heavy Duty Storage Cabinet DS248 - Welded 14 ga. 48"W x 24"D x 78"H

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Global™ Heavy Duty Storage Cabinet DS248 - Welded 14 ga. 48"W x 24"D x 78"H

Item #: WB237890

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,146.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Extra Heavy Duty Storage Cabinet
All welded 14 gauge steel construction. Secure 3-point locking system with chrome padlockable lever handle for added strength and security. Doors open 180° for full access. Includes four 14 gauge reinforced shelves with 2" lips and welded corners. Shelves have 1800 lb. capacity per shelf and adjust at 2-1/2" increments. Inlcudes 4" high legs with bolt holes to secure to floor. Legs allow moving unit with forklift truck easy. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERDS248
    • OPENINGS5
    • SHELF CAPACITY LBS1800 (818.18 kg)
    • SHELF QUANTITY4
    • STYLEFull Height
    • TYPEStorage Cabinet
    • WEIGHT LBS522 (237.27 kg)
    • Base Model Number237890
    • Approved VendorJamco DS248
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Jamco HD Cabinets

Your review: Very strong and durable. We have 10 cabinets in our facility

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.