Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Heavy Duty Storage Cabinet 2500-4S-95 - 36"W x 24"D x 84"H

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Durham Heavy Duty Storage Cabinet 2500-4S-95 - 36"W x 24"D x 84"H

Item #: WB237472

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 838.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
All Welded Heavy Duty Storage Cabinets
This heavy duty cabinet has a strong 16-gauge all-welded steel body and 14 gauge box formed steel shelves with 900 lb. capacity that adjust at 4" increments, making them ideal for holding tools, dies, machine parts or supplies. Channel reinforced doors close securely with all welded full-length piano hinges. Chrome key-locking handles. Durable gray powder coat finish. Storage cabinets shipped assembled.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDDurham Mfg.®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBER2500-4S-95
    • OPENINGS5
    • SHELF CAPACITY LBS900 (409.09 kg)
    • SHELF QUANTITY4
    • STYLEFull Height
    • TYPEStorage Cabinet
    • WEIGHT LBS385 (175 kg)
    • Base Model Number237472
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

3 cabinets

Your review: Cabinets appeared to have arrived in good condition. They were to be keyed all the same and that seems to have been accomplished.

Is this review helpful?

My Experience

Your review: Your products are great - this is the 2nd major product I've purchased from you. I recommend your products highly. Unfortunately I cannot say the same of your delivery companies. Twice I've paid for special service and both times the delivery companies have refused to provide the service I paid for - although the first delivery company actually put the product on my porch. The last delivery company put it on my driveway blocking my car in the garage. Thank goodness I have strong sons who will come over and help me when I need it. Again, product is really good. Thanks!

Is this review helpful?

HD Storage Cabinet

Your review: We have many of these cabinets here at our facility. They are awesome for us to use in storing quipment and glassware. The one problem we have with them is the latch rods get misaligned and plastic guides come loose.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 0 answers for this product.

Sort by: 

3 Results

How much does this assembled cabinet weigh?

Question Asked By: Shawn , East Peoria , January 05, 2012

Not Answered Yet

Answer This Question

Product description states 900 lb shelf capacity. Is this per shelf or is that total for all the shelves?

Question Asked By: Tom , August 16, 2011

Not Answered Yet

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.