Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Heavy Duty Storage Cabinet 2603-4S-95 - 36"W x 18"D x 84"H

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Durham Heavy Duty Storage Cabinet 2603-4S-95 - 36"W x 18"D x 84"H

Item #: WB237471

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $662.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
All Welded Heavy Duty Storage Cabinets
This heavy duty cabinet has a strong 16-gauge all-welded steel body and 14 gauge box formed steel shelves with 900 lb. capacity that adjust at 4" increments, making them ideal for holding tools, dies, machine parts or supplies. Channel reinforced doors close securely with all welded full-length piano hinges. Chrome key-locking handles. Durable gray powder coat finish. Storage cabinets shipped assembled.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDDurham
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBER2603-4S-95
    • OPENINGS5
    • SHELF CAPACITY LBS900 (409.09 kg)
    • SHELF QUANTITY4
    • STYLEFull Height
    • TYPEStorage Cabinet
    • WEIGHT LBS360 (163.64 kg)
    • Base Model Number237471
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Durham HD Storage Cabinet

Your review: Easy to order, delivered undamaged, very heavy duty and will fit all my needs. I just ordered another one for my shop.

Is this review helpful?

Heavy Duty Storage Cabinet 36x18x84

Your review: Excellent product, excellent shipping, excellent service. I highly recommend Global Industrial.

Is this review helpful?

Heavy duty storage cabinet

Your review: The cabinet arrived in a timely manner and in excellent condition. It is a very sturdy cabinet, as described in the catalogue, made of 16 ga. steel. It is well made.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 2 answers for this product.

Sort by: 

3 Results

How much does this assembled cabinet weigh?

Question Asked By: Shawn , East Peoria , January 05, 2012

+ View 1 Answer

Answer This Question

Product description states 900 lb shelf capacity. Is this per shelf or is that total for all the shelves?

Question Asked By: Tom , August 16, 2011

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.