Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Single Door Security Cabinet WP218 - 19"W x 24"D x 33"H
See all 9 items in product family

Global™ Single Door Security Cabinet WP218 - 19"W x 24"D x 33"H

Item #: WBB177935

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $351.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Global™ Security Door Storage Cabinet

This security door cabinet features a lockable 14 gauge door for added security. All welded construction provides extra durability and strength. Welded fixed steel bottom shelf is made of 14 gauge steel with 14 gauge sides. Top of cabinet provides an additional shelf for a work surface with back and end stops. Doors with 2 keyed alike locks for convenience. 12 gauge feet. 24" clearance between shelves. Overall height 33". Powder coated gray finish. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY1
    • DOOR TYPESolid Doors
    • DRAWER QUANTITY--
    • FIXED SHELVES1
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERWP218
    • OPENINGS1
    • SHELF CAPACITY LBS--
    • SHELF QUANTITY1
    • STYLESecurity Cabinet
    • TYPEWork Surface Cabinet
    • WEIGHT LBS176 (80 kg)
    • Approved VendorJamco WP218

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.