Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Heavy Duty Storage Cabinet PP1114 - 36x21x82 - Putty

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Lyon Heavy Duty Storage Cabinet PP1114 - 36x21x82 - Putty

Item #: WB237545PY

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,973.84 Save up to 37%
Price: $1,241.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon Heavy Duty Storage Cabinets
Extra heavy duty construction gives these cabinets excellent security and extended service life. All welded cabinet construction utilizes 14 gauge steel to provide a 1450 lb. capacity per shelf. Includes 4 shelves that bolt securely into keyhole slots and adjust at 3" increments on channels that also reinforced cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity.

Storage cabinet doors close with a 3 point locking mechanism made with 3/8" thick round locking bars. Door handle is rugged, diecast steel with a 3/8" thick padlock hasp. Each door has 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure. Height includes 4"H legs (7 gauge steel) that make cabinets forkliftable. Storage cabinets are shipped assembled and ready to use. Baked enamel finish. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES82 (208.28 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDLyon
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBERPP1114
    • OPENINGS5
    • SHELF CAPACITY LBS1450 (659.09 kg)
    • SHELF QUANTITY4
    • STYLEFull Height
    • TYPEStorage Cabinet
    • WEIGHT LBS370 (168.18 kg)
    • Base Model Number237545

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.