Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Triple-Shift Cabinet 66MS-244/3APH/6B/4DB/6SOS - 74x24x78 3 Door Heavy Duty Gray
See all 59 items in product family

Strong Hold® Triple-Shift Cabinet 66MS-244/3APH/6B/4DB/6SOS - 74x24x78 3 Door Heavy Duty Gray

Item #: WB443191

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,734.00
Product Information
Customer Review
Product Q&A
Accessories
STRONG HOLD® HEAVY DUTY TRIPLE-SHIFT STORAGE CABINET
This All Welded Storage Cabinet Takes Organization To A Whole New Level.

Heavy duty cabinet features a variety of storage options for optimum, organized storage. Made using all welded 12 gauge steel for strength that lasts a lifetime. Each storage cabinet compartment measures 21-1/2"D x 68"H overall; left is 24-13/14"W, center is 23-7/8"W and right is 25-5/16"W. Includes 4 height adjustable shelves, 3 slotted shelves with dividers, 6 slide-out shelves and 4 drawers for a unique storage solution. Shelves are made using 14 gauge steel. Height adjustable shelves fit in the center compartment and adjust at 2" increments. Offers 1,325 lb. shelf capacity; measures 21-7/16"W x 21-1/2"D. Slotted shelves for the left compartment measure 21-7/16"W x 21-1/2"D and offer 993 lb. shelf capacity. Slide-out shelves for the left and right compartments offer 400 lb. capacity and measure 19-15/16"W x 20"D. Drawers feature full-width handles and measure 19-15/16"W x 20-1/8"D x 6"H. Top drawer features 24 compartment, 2nd drawer offers 9, 3rd has 4 and the bottom drawer includes 12 compartments for organized storage of small parts and bits. Includes a louvered rear panel with 6 large yellow plastic hanging bins; bins measure 8-1/4"W x 14-3/4"D x 7"H each. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H legs offer clearance space for easy cleaning underneath. Measures 74"W x 24"D x 78" overall. Note: All welded cabinet is non-returnable. Fully assembled. 1 Year Limited Warranty.

Drawer Size Reference
DrawerW"D"H"
A19-15/1620-1/86


Product Specifications

    • WIDTH INCHES74 (187.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES7
    • ASSEMBLYAll-Welded
    • BIN QUANTITY (BIN SIZE)6 (8-1/4"W x 14-3/4"D x 7"H)
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY3
    • DOOR TYPESolid Door
    • DRAWER QUANTITY4
    • FIXED SHELVES6
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER66-MS-244-3APH-6B-4DB-6SOS
    • OPENINGS15
    • SHELF CAPACITY LBS1325 (602.27 kg)
    • SHELF QUANTITY13
    • STYLETriple Shift Cabinet w/Shelves, Drawers and Bins
    • TYPECompartment Storage Cabinet
    • WEIGHT LBS1580 (718.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.