Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Extra Heavy Duty Storage Cabinet MH248-BP - Welded 12 Gauge 48"W x 24"D x 54"H Blue

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Jamco Extra Heavy Duty Storage Cabinet MH248-BP - Welded 12 Gauge 48"W x 24"D x 54"H Blue

Item #: WB237431BL

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,290.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
12 & 14 Gauge Extra Heavy Duty Storage Cabinet
Engineered for maximum strength with 12 gauge steel at all key points. The 14 gauge sides, 12 gauge top and bottom and 3/16" thick angle corners have all-welded construction. Four 12 gauge welded 4"W vertical channels reinforce and support cabinet and shelves. This storage cabinet includes one 1500 lb. capacity shelf that's 12 gauge steel and adjusts at 3-1/2" increments. (12 gauge shelves are 40% heavier than 14 gauge shelves.) 2 solid 12 gauge doors close securely with 1 padlockable hasp and side mounted heavy duty welded hinges with brass pins. Doors open 180°. 12 gauge legs raise cabinet 6" off floor. 54"H including legs. Storage cabinet is shipped assembled.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDJamco
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION12 Gauge Top/Bottom; 14 Gauge Sides
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBERMH248-BP
    • OPENINGS2
    • SHELF CAPACITY LBS1500 (681.82 kg)
    • SHELF QUANTITY1
    • STYLECabinet w/Shelves
    • TYPECounter Height Storage Cabinet
    • WEIGHT LBS496 (225.45 kg)
    • Base Model Number237431
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Does the cabinet arrive assembled?

Question Asked By: Zoe , San Francisco , April 14, 2016

+ View 1 Answer

Answer This Question

What is the actual weight of the cabinet?

Question Asked By: KAREN , September 22, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.