Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Counter Height Cabinet 33.5-242 - 36x24x42
See all 23 items in product family

Strong Hold® Heavy Duty Counter Height Cabinet 33.5-242 - 36x24x42

Item #: WB240410

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,397.00
Product Information
Customer Review
Product Q&A
Accessories
STRONG HOLD® HEAVY DUTY COUNTER HEIGHT CABINETS
This metal storage cabinet is ideal for tool cribs, assembly areas, mailrooms and other areas where overhead storage is needed. Can be placed on floor for counter height storage or placed on counter for counter top cabinet applications. Cabinets feature extra heavy duty "battleship" construction that ensures lifetime dependable service. This steel storage cabinet is made with a 12 gauge steel body that provides maximum protection. Features dual doors that swing open 180°, secure brass hinge pins and cast bronze handles. Industrial storage cabinets include two 14 gauge adjustable shelves that adjust on 2" centers. Padlockable 3 point latching system for security. Electrostatic dark gray enamel finish. Shipped fully welded and ready to use.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • DRAWER QUANTITY--
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER33.5-242
    • OPENINGS3
    • SHELF CAPACITY LBS1900 (863.64 kg)
    • SHELF QUANTITY2
    • STYLECabinet w/Shelves
    • TYPECounter Height Storage Cabinet
    • WEIGHT LBS292 (132.73 kg)
    • Base Model Number240410

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.