Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer Storage Unit Accessory - Divider 12 Pack
See all 6 items in product family

Drawer Storage Unit Accessory - Divider 12 Pack

Item #: WB499001

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4.80
Product Information
Customer Review
Product Q&A
Accessories
ADDITIONAL DIVIDERS FOR MULTI-DRAWER CABINET
These additional plastic dividers separate items within a drawer for more organized and efficient storage.

Product Specifications

    • WIDTH INCHES5 (12.7 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • ASSEMBLYAssembled
    • BRANDHolt International
    • COLOR FAMILYClear
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • DIVIDERS12
    • DIVIDERS - MAXIMUM PER DRAWER3
    • DRAWER SIZE5-5/16"W
    • MANUFACTURERS PART NUMBER57135
    • MODEL499001
    • WEIGHT LBS0 (0 kg)
    • accessory_typeDivider

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

large drawer divider pack - 12 pack

Your review: The plastic divider pieces are made out of a soft plastic and bend, and are not flat. This causes them to pop out of there guides. Better off to go to a plastic shop and make your own.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.