Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer Storage Cabinet - 8 Drawers

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Drawer Storage Cabinet - 8 Drawers

Item #: WB499106

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $48.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multi-Drawer Cabinet
Organize small parts and hardware in the stock room, tool room, machine shop and more. This heavy gauge steel cabinet, designed to wall mount or sit atop a workbench (on non-skid rubber pads), has welded shelves to ensure maximum stability. Transparent 5-7/8"D drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 12"W x 6"D x 22"H. 24 drawer unit shown

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • ASSEMBLYAssembled
    • BRANDHolt International
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY8
    • DRAWER QUANTITY (DRAWER SIZE)8(11"W x 5-7/8"D x 2-1/4"H)
    • DRAWER QUANTITY 2---
    • DRAWER QUANTITY 3---
    • DRAWER SIZE11"W X 5-7/8"D X 2-1/4"H
    • DRAWER SIZE 2---
    • DRAWER SIZE 3---
    • MANUFACTURERS PART NUMBER2208
    • WEIGHT LBS11 (5 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

inexpensive cabinet

Your review: for the cost this cabinet deliverers. it is what it claims and holds a good amount of items

Is this review helpful?

good for the price

Your review: Considering the low price, these are pretty good. I like that the 8- and 16-drawer cabinets are identical, so I can switch out the drawers in any combination. (The 24-drawer cabinet is not the same...so the drawers can't be interchanged without bending the metal on the cabinet). The drawer material is flexible, so it is unlikely to crack, but because it is flexible, the dividers don't stay in place very well. The metal is strong enough to hold the drawers securely, but it can be dented without too much effort. A good buy if you're looking for a cabinet that will see light use.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.