Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer Storage Cabinet - 30 Drawers

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Drawer Storage Cabinet - 30 Drawers

Item #: WB499110

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multi-Drawer Cabinet
Organize small parts and hardware in the stock room, tool room, machine shop and more. This heavy gauge steel cabinet, designed to wall mount or sit atop a workbench (on non-skid rubber pads), has welded shelves to ensure maximum stability. Transparent 5-7/8"D drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 12"W x 6"D x 22"H. 24 drawer unit shown

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • ASSEMBLYAssembled
    • BRANDHolt International
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY24
    • DRAWER QUANTITY (DRAWER SIZE)24(2-1/2"W x 5-7/8"D x 1-3/8"H)
    • DRAWER QUANTITY 24
    • DRAWER QUANTITY 32
    • DRAWER SIZE2-1/2"W X 5-7/8"D X 1-3/8"H
    • DRAWER SIZE 25-5/16"W X 5-7/8"D X 2-1/4"H
    • DRAWER SIZE 311"W X 5-7/8"D X 2-1/4"H
    • MANUFACTURERS PART NUMBER2230
    • WEIGHT LBS13 (5.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Better than the competition

Your review: After buying - and then rejecting, the plastic hardware store variety (which break very easily) I wanted something more robust. These are fairly well made, come with a very good supply of dividers and labels, and will serve home use just fine. Absolutely a cut above the Home Depot/OSH products.

Is this review helpful?

30 Drawer Storage Cabinet

Your review: I ordered a 30 Drawer Storage Cabinet and it came in a couple days later - the box was caved in on one side. I took pictures of the box and then opened it to find that the cabinet itself was caved in. I do not believe it was Global's fault but probably the shipping company, but call customer service because I couldn't use it in it's present condition. I spoke to customer service and new one was on it's way. I really like this unit. It's sturdy, the plastic drawers are thicker then the cheap ones and they don't fall out - that in of itself is a huge help. I strongly recommend this product and the company.

Is this review helpful?

30 drawer cabinet

Your review: Nice metal cabinet with good finish, and the drawers fit well into unit.

Is this review helpful?

Drawer Storage Cabinet

Your review: It is a little weak, kind of flemsy. Really wanted it stronger. Drawers can fall out easy.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.