Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer Storage Cabinet - 16 Drawers

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Drawer Storage Cabinet - 16 Drawers

Item #: WB499108

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multi-Drawer Cabinet
Organize small parts and hardware in the stock room, tool room, machine shop and more. This heavy gauge steel cabinet, designed to wall mount or sit atop a workbench (on non-skid rubber pads), has welded shelves to ensure maximum stability. Transparent 5-7/8"D drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 12"W x 6"D x 22"H. 24 drawer unit shown

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • ASSEMBLYAssembled
    • BRANDHolt International
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY16
    • DRAWER QUANTITY (DRAWER SIZE)16(5-5/16"W x 5-7/8"D x 2-1/4"H)
    • DRAWER QUANTITY 2---
    • DRAWER QUANTITY 3---
    • DRAWER SIZE5-5/16"W X 5-7/8"D X 2-1/4"H
    • DRAWER SIZE 2---
    • DRAWER SIZE 3---
    • MANUFACTURERS PART NUMBER2216
    • WEIGHT LBS13 (5.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Drawer Handle

Cabinet is exactly the right size for job needed and as product line expands will probably get another BUT the lip on the drawers to place your fingers under is to dam small. the curve is to tight to drawer and to short see the difference between this and Akro-Mils drawers which are easy to open. I need this drawer configuration Akro-Mils does not have it

See more critical reviews

Sort by: 
1 ...

8 Results

Good, not great

Your review: These are good drawers. I thought the plastic the drawers were made of would be a bit heavier but in all the product is good and works for what I wanted it for.

Is this review helpful?

Drawer Storage Cabinet

Your review: I feel it was well worth the money and was delivered in a very timely manner.

Is this review helpful?

Drawer Storage Cabinet - 16 Drawers

Your review: So far the item seem to be what we were looking for and it appears to be strong enough.

Is this review helpful?

Drawer Handle

Your review: Cabinet is exactly the right size for job needed and as product line expands will probably get another BUT the lip on the drawers to place your fingers under is to dam small. the curve is to tight to drawer and to short see the difference between this and Akro-Mils drawers which are easy to open. I need this drawer configuration Akro-Mils does not have it

Is this review helpful?

16 Drawer Storage Cabinet

Your review: This cabinet is working out good for the application to store safety glasses, ear plugs, etc for our third party employees. It could be made just a little stronger on the outside frame. We will probably order another one in the near future. Thank you.

Is this review helpful?

So Handy!

Your review: The only thing that keeps this from being a 5-star review is that the super glossy plastic of the drawers does not allow labels to adhere well - they keep peeling off. Other than that, this is a really great product that was exactly what I was looking for, and at a very good price. (The cabinets also showed up extremely quickly after I ordered, which was also very nice.)

Is this review helpful?

Love these cabinets

Your review: These cabinets holds all my products, big and small.

Is this review helpful?

Drawer Storage Organizer - 16 drawer

Your review: This worked out well for our needs. For the money it provided a low cost method of storing assorted drill brushes for the guys in the shop area. It can be placed on a shelf or hung. That was great for us we were able to hang it out of the way yet if was accessible.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.