Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
360 Degree Rotating Drawer Cabinet System with 400 Drawers

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

360 Degree Rotating Drawer Cabinet System with 400 Drawers

Item #: WB499113

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 755.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rotating Drawer System
This steel cabinet with welded shelves revolves 360° on ball bearing base, occupies only 2-1/4' sq. of floor space and has an 800 lb. capacity. Transparent 5-7/8"L drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 18"W x 18"D x 69"H. Easy Assembly.

This unit includes:
240 drawers - 2" x 1 3/8"
96 drawers - 3 1/2" x 2 1/4"
64 drawers - 5 5/16" x 2 1/4"

Click here to see Additional Drawer Cabinets and Dividers .

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDHolt International
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY400
    • DRAWER QUANTITY (DRAWER HEIGHT)240(2"Wx1-3/8"H), 96(3-1/2"Wx2-1/4"H), 64(5-5/16"Wx2-1/4"H)
    • MODEL499113
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Feedback

Your review: Just the product we needed for our small parts inventory.

Is this review helpful?

360 Degree Rotating Drawer Cabinet

Your review: Concept is excellent.

Is this review helpful?

Lots o drawers

Your review: We would give it five stars except that the lazy Susan makes it so seem a bit too wobbly.

Is this review helpful?

storage space saved

Your review: We now can put our parts in this unit and put the location in our cumputor and locate the part 20 times faster by showing what section and what drawer it is in

Is this review helpful?

Awesome Electronic Parts Storage Unit!

Your review: We have one of these units (and two larger ones, also sold by Global), and it rocks for getting thousands of parts into a small area. We are located in NYC, where floor space is at a premium, and this makes the most out of a small parcel of floor area. Highly recommended!

Is this review helpful?

I have 2 of these presently

Your review: I am purchasing two more. These are very affordable and serve the purpose for our Bin Items

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 0 answers for this product.

Sort by: 

6 Results

Can to location of the different size drawers be moved as a group to different locations on the unit, i.e. larger drawers on the bottom and smaller drawers on the top

Question Asked By: Gregory , March 22, 2016

Not Answered Yet

Answer This Question

Sort by: 

6 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.