Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
360 Degree Rotating Drawer Cabinet System with 368 Drawers

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

360 Degree Rotating Drawer Cabinet System with 368 Drawers

Item #: WB499114

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 755.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rotating Drawer System
This heavy gauge steel cabinet with welded shelves revolves 360° on ball bearing base, occupies only 2-1/4' sq. of floor space and has an 800 lb. capacity. Transparent 5-7/8"L drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 18"W x 18"D x 69"H. Easy Assembly.

This unit includes:
240 drawers - 2" x 1 3/8"
96 drawers - 3 1/2" x 2 1/4"
32 drawers - 11" x 2 1/4"

Click here to see Additional Drawer Cabinets and Dividers .

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDHolt International
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY368
    • DRAWER QUANTITY (DRAWER HEIGHT)240(2"Wx1-3/8"H), 96(3-1/2"Wx2-1/4"H), 32(11"Wx2-1/4"H)
    • MANUFACTURERS PART NUMBER499114
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Cabinet Manufacturer stinks!

I have purchased 12 of these over the past 6 years. The quality has gone way down hill. Global is an GREAT company but the manufacturer of this product is horrible. Shipped out damaged products and don't even care.

See more critical reviews

Sort by: 

5 Results

Cabinet Manufacturer stinks!

Your review: I have purchased 12 of these over the past 6 years. The quality has gone way down hill. Global is an GREAT company but the manufacturer of this product is horrible. Shipped out damaged products and don't even care.

Is this review helpful?

360 degree rotating drawer cabinet system

Your review: Nice unit. Would be better if the drawers were metal instead of plastic, but of course that would make it heavy and more expensive. Shipping could improve as 6 of the 12 cabinets were damaged by the shipper and had to be replaced. The company replaced them without problem but of course it took a couple more weeks before I received a completed cabinet. Otherwise a great unit.

Is this review helpful?

Nice system

Your review: Very nice system.. It came together as advertised.. turntable works great

Is this review helpful?

Your review: Looks great, but suggest limiting height to about 60-64 ". I am 6 ft even, but expect I still probably could not see into the top 2-4 rows of drawers. Expect to buy 1 of the 3 and will evaluate again after GI answers my Qs, I make my choice and receive it.

Is this review helpful?

Your review: Looks great, but suggest limiting height to about 60-64 ". I am 6 ft even, but expect I still probably could not see into the top 2-4 rows of drawers. Expect to buy 1 of the 3 and will evaluate again after GI answers my Qs, I make my choice and receive it.

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 0 answers for this product.

Sort by: 

5 Results

Does the item come with the revolving base or is it sold separately?

Question Asked By: Dan , May 22, 2017

Not Answered Yet

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.