360 Degree Rotating Drawer Cabinet System with 192 Drawers

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

360 Degree Rotating Drawer Cabinet System with 192 Drawers

Item #: WB499115

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $709.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rotating Drawer System
This heavy gauge steel cabinet with welded shelves revolves 360° on ball bearing base, occupies only 2-1/4' sq. of floor space and has an 800 lb. capacity. Transparent 5-7/8"L drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 18"W x 18"D x 69"H. Easy Assembly.

This unit includes:
96 drawers - 3 1/2" x 2 1/4"
64 drawers - 5 5/16" x 2 1/4"
32 drawers - 11" x 2 1/4"

Click here to see Additional Drawer Cabinets and Dividers .

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDHolt International
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION22 Gauge Steel
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY192
    • DRAWER QUANTITY (DRAWER HEIGHT)96(2"Wx1-3/8"H), 64(3-1/2"Wx2-1/4"H), 32(11"Wx2-1/4"H)
    • MANUFACTURERS PART NUMBER499115
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Nice Product

Your review: This is the fourth unit we have purchased they work very well for small parts storage

Is this review helpful?

Get what you pay for

Your review: In the end, I wish we would have gone with the more expensive because I expect continued difficulty for staff and customers who will be using them and will probably need to replace them in a couple years. prhttp://www.globalindustrial.com/p/storage/cabinets/drawer/base-trays-for-12-550-drawer-cabinets-19-11-16w-x-19-11-16d-x-68-1-8h OR http://www.globalindustrial.com/p/storage/cabinets/drawer/akro-mils-modular-rotating-drawer-system

Is this review helpful?

Don't fill it with heavy parts

Your review: I bought two of these two years ago, filled them with parts and had 50/50 success. One is still holding together and spinning smoothly. The other may have been loaded too heavy; it's leaning to one side, won't spin, and has just recently begun to come apart. If you load heavier parts (even large nuts & bolts) in the drawers don't expect the dividers to stay in place when the drawers are yanked out and slammed shut. Hot glue doesn't work very well on the smooth plastic, but super glue works great in keeping the dividers in place. This is a great storage unit as long as you don't fill it with heavy parts.

Is this review helpful?

Sort by: 
1 ...

3 Results