Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18"D Metal Drawer Storage Cabinet with 48 Drawers

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

18"D Metal Drawer Storage Cabinet with 48 Drawers

Item #: WB562387

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,380.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Drawer Cabinet 75" High
Rugged roll formed steel construction for horizontal level capacities of 375 lbs. for 18"D models and 400 lbs. for 12"D models. Drawers have full width handles for easy opening, spill-proof stops and are slotted on 1" centers to accept dividers. Gray baked enamel finish with powder coat drawers. Ships assembled. Steel dividers sold separately. All models measures 36"W x 75"H.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES75 (190.5 cm)
    • ASSEMBLYAssembled
    • BRANDEdsal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER COLORGray
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY48
    • DRAWER QUANTITY (DRAWER SIZE)48(8-3/8"W x 18"D x 4-5/8"H)
    • DRAWER SIZE8-3/8W x 18D x 4-5/8H
    • MANUFACTURERS PART NUMBERGSU562387
    • MODEL562387
    • SHELF CAPACITY LBS375 (170.45 kg)
    • STYLEB
    • WEIGHT LBS317 (144.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.