Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Heavy Duty Combination Storage Cabinet KK1121 - 36x24x82 - Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Lyon Heavy Duty Combination Storage Cabinet KK1121 - 36x24x82 - Black

Item #: WB237560BK

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,946.18 Save up to 30%
Price: $ 1,354.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Lyon Heavy Duty Storage Cabinets
Combination Cabinet

This combination cabinet provides hanging garment storage on a coat rod along with adjustable shelf storage. Extra heavy duty construction features all welded 14 gauge steel to give these cabinets excellent security and extended service life. Includes 4 shelves that bolt securely into keyhole slots and adjust at 3" increments on channels that also reinforced cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity.

Storage cabinet doors close with a 3 point locking mechanism made with 3/8" thick round locking bars. Door handle is rugged, diecast steel with a 3/8" thick padlock hasp. Each door has 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure.
Height includes 4"H legs (7 gauge steel) that make cabinets forkliftable. Storage cabinets are shipped assembled and ready to use. Baked enamel finish. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES82 (208.28 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR TYPESolid Doors
    • MANUFACTURERS PART NUMBERKK1121
    • OPENINGS4
    • SHELF CAPACITY LBS1450 (659.09 kg)
    • STYLECombination

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Global review

Your review: I haven't unwrapped the cabinets yet but the request for a review is here so let me respond with letting all the potential shoppers of the Global web site that you do have a company that will [eventually] get you your order. I had delays from the manufacturer and Global [finally] stepped up and gave Lyon the what-for! Thanks to Danielle for all your support!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.