Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Combination Storage Cabinet EACR361878 - 36x18x78, Gray

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Sandusky Elite Series Combination Storage Cabinet EACR361878 - 36x18x78, Gray

Item #: WB334171GY

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $578.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
All-Welded Storage Cabinet with Recessed Handle
Combination Style

Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. This combination cabinet offers a full width fixed shelf with 200 lb. capacity, a half-width coat rod and 3 adjustable half-width shelves with 100 lb. capacity. Shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handle that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • HANDLE TYPERecessed Handle
    • LEVEL QUANTITY6
    • MANUFACTURERS PART NUMBEREACR361878-05
    • MODEL334171GY
    • OPENINGS6
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200 (90.91 kg)
    • SHELF QUANTITY4
    • STYLECombination
    • WEIGHT LBS140 (63.64 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

combination storage cabinet

Your review: cabinet was great looking when it came in packaged very nicely to avoid damage. when unpacked and started putting together we found that we had the wrong part. The rods that pin or lock the doors shut were about 3" too short. I did called sandusky cabinets about three different times and could not get through.However when I did they without any trouble are shipping hopefully the correct ones. I hope it all comes out fine in the end , nice cabinet though.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.