Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Classic Series Combination Storage Cabinet CAC1361872 - 36x18x72, Black

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Sandusky Classic Series Combination Storage Cabinet CAC1361872 - 36x18x72, Black

Item #: WB198703BK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $466.95 ea.
3+ $453.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Commercial Grade Steel Storage Cabinet
All-Welded Combination Model

Durable commercial quality all-welded steel construction combined with a quiet door closure make this cabinet the ideal choice for the office, warehouse and more. This combination cabinet includes 1 full width top shelf, 3 adjustable half shelves and a coat rod. This cabinet is constructed of 24 gauge steel. The 180 lb. capacity shelves are made of 24 gauge steel and adjust on 2" centers. Doors include 3 sets of hinges and a full welded door stiffener to maintain door alignment and rigidity. Storage cabinet closes securely with a 3 point latching system and single chrome swing handle with keyed lock. Durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION24 Gauge Steel
    • DESCRIPTIONCombination
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • HANDLE TYPESwing Handle
    • LEVEL QUANTITY6
    • MANUFACTURERS PART NUMBERCAC1361872-09
    • MODEL198703BK
    • OPENINGS6
    • SERIESClassic Commercial Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • SHELF QUANTITY4
    • WEIGHT LBS120 (54.55 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Does the job, not as sturdy as I was hoping

Your review: It is not as heavy duty as I was thinking it was, but it will do the job I need it for. If I had been the one to check it in at the plant, I would've sent it back due to the big dent on the left side and on the back, I have another one coming today, and if it is dented up, it will go back.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $98.00 with this comparable product +
Item #: WB269879BK
Usually ships in 2 to 5 days
(2)
$368.95