Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Classic Combination Storage Cabinet CAC1362472-05 - 36"W x 24"D x 72"H Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Sandusky Classic Combination Storage Cabinet CAC1362472-05 - 36"W x 24"D x 72"H Dove Gray

Item #: WBB0076576

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $614.00 ea.
3+ $564.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sandusky Classic Combination Storage Cabinet CAC1362472-05 - 36"W x 24"D x 72"H Dove Gray

Classic Combination Storage Cabinet with adjustable shelves including a full width top shelf, three adjustable side shelves and a garment rod. Charcoal powder coat finish. Greenguard Certified

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS500 (227.27 kg)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHDove Gray
    • CONSTRUCTION24 Gauge Steel
    • DESCRIPTIONCombination
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES1
    • HANDLE TYPESwing Handle
    • LEVEL QUANTITY6
    • MANUFACTURERS PART NUMBERCAC1362472-05
    • MODEL198704GY
    • OPENINGS6
    • PACKAGE QUANTITY1
    • SERIESClassic Commercial Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • SHELF CONSTRUCTION24 Gauge Welded Steel
    • SHELF QUANTITY4
    • STYLECombination
    • WEIGHT LBS123 (55.91 kg)
    • APPROVAL/REGULATIONSGreenguard Certified
    • CERTIFIED/APPROVEDGreenguard
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.